Chatsworth 12101-101 10-1/4 in. Radius Drop Stringer, Grey | Graybar Store
Chatsworth - 10-1/4 in. Radius Drop Stringer, Grey - 12101-101
+ / - Hover over image to Zoom
Other Views

    10-1/4 in. Radius Drop Stringer, Grey

    Manufacturer: Chatsworth
    Manufacturer #: 12101-101
    SKU: 96042999
    $48.39
    Checking Pricing
         
    Width (Inches):10-1/4
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12101-101
    • Color Grey
    • Materials Aluminum
    • Width (Inches) 10-1/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable runway rapid drop stringer,10-1/4 in. wide, grey