Valcom V-9941A 1 Zone Talkback Page Control | Graybar Store
Valcom - 1 Zone Talkback Page Control - V-9941A
+ / - Hover over image to Zoom
Other Views

    1 Zone Talkback Page Control

    Manufacturer: Valcom
    Manufacturer #: V-9941A
    SKU: 88276264
    $198.87
    Checking Pricing
         
    Dimensions:8.25 in. H x 4.65 in. W x 2.3 in. D (20.955 cm x 11.811 cm x 5.842 cm)
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9941A
    • Dimensions 8.25 in. H x 4.65 in. W x 2.3 in. D (20.955 cm x 11.811 cm x 5.842 cm)
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Talkback, 1 Zone, Page Control provides one zone of talkback paging and supports up to 2 talkback and/or 40 one-way speakers and has a background music input, optional alert tone and repeated alert tone.
    • Interfaces With Telephone System Via A Loop Start C.O. Line Position Or Via A Bi-directional System Page Port With Contact Closure
    • May Be Accessed From A Dedicated Single Line Telephone Set
    • Background Music Input
    • Transmit And Receive Volume Controls
    • Optional Alert/Repeated Alert Tone
    • Power Supply Required