Valcom V-2901A 1 Zone Door Answering Unit (w/o Power) | Graybar Store
Valcom - 1 Zone Door Answering Unit (w/o Power) - V-2901A
+ / - Hover over image to Zoom
Other Views

    1 Zone Door Answering Unit (w/o Power)

    Manufacturer: Valcom
    Manufacturer #: V-2901A
    SKU: 96009554
    $312.72
    Checking Pricing
         
    Dimensions:8.6 in. H x 11 in. W x 2.3 in. D (21.844 cm x 27.94 cm x 5.842 cm)
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2901A
    • Dimensions 8.6 in. H x 11 in. W x 2.3 in. D (21.844 cm x 27.94 cm x 5.842 cm)
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single Door Answering Device, Enhanced, Activates Door Locks One zone/talkback door entry control for handsfree communication with remote call in.
    • Provides Handsfree Talkback Communication Between An Entryway And A Telephone
    • Transmit And Receive Volume Controls
    • Built In 90 V 30 Hertz Ring Generator With On/Off Switch
    • Distinctive Ringing Option
    • Programmable Number Of Ring Cycles
    • Interfaces With Telephone System Via Loop Start Or Ground Start C.O. Line Position
    • Normally Open And Normally Closed Door Unlock Relay Contacts
    • Background Music Input
    • Integral Battery Backup input
    • Compatible With All VALcom Doorbox Speakers
    • May Be Accessed From A Dedicated Single Line Telephone Set
    • Supports Call Button At Speaker Location
    • Tone At Speaker When Call Button Activated
    • Standard 66 Block Used For Connections
    • Alarm Functions
    • Optional Alert/Repeated Alert Tone
    • Requires Power Supply