Valcom V-2900 1 Zone Door Answering Unit (w/o Lock Relay) | Graybar Store
Valcom - 1 Zone Door Answering Unit (w/o Lock Relay) - V-2900
+ / - Hover over image to Zoom
Other Views

    1 Zone Door Answering Unit (w/o Lock Relay)

    Manufacturer: Valcom
    Manufacturer #: V-2900
    SKU: 89084101
    $200.07
    Checking Pricing
         
    Dimensions:8.25 in. H x 4.5 in. W x 2.35 in. D (20.955 cm x 11.43 cm x 5.969 cm)
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2900
    • Dimensions 8.25 in. H x 4.5 in. W x 2.35 in. D (20.955 cm x 11.43 cm x 5.969 cm)
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single Door Answering Device,Provides handsfree talkback communication between an entryway and a telephone. Built-in talkback amplifier, ring generator and transmit & receive volume controls. (Does not provide door unlock capability)
    • Provides Handsfree Talkback Communication Between An Entryway And A Telephone
    • Transmit And Receive Volume Controls
    • Built In 90 V 30 Hertz Ring Generator With On/Off Switch
    • Distinctive Ringing Option
    • Programmable Number Of Ring Cycles
    • Interfaces With Telephone System Via Loop Start Or Ground Start C.O. Line Position
    • Normally Open And Normally Closed Door Unlock Relay Contacts
    • Background Music Input
    • Integral Battery Backup input
    • Compatible With All VALcom Doorbox Speakers
    • May Be Accessed From A Dedicated Single Line Telephone Set
    • Supports Call Button At Speaker Location
    • Tone At Speaker When Call Button Activated
    • Standard 66 Block Used For Connections
    • Alarm Functions
    • Optional Alert/Repeated Alert Tone
    • Requires Power Supply