Graybar Vendor 1 X 8 Conduit Nipple, Rigid/IMC, Galvanized Steel, 1 x 8 in. | Graybar Store
Graybar Vendor - Conduit Nipple, Rigid/IMC, Galvanized Steel, 1 x 8 in. - 1 X 8
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Rigid/IMC, Galvanized Steel, 1 x 8 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1 X 8
    SKU: 88273078
    $5.12
    Checking Pricing
         
    Nom. Length (Inches):8 in.
    Diameter (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1 X 8
    • Diameter (Inches) 1 in.
    • Materials Hot Dip Galvanized Steel
    • Nom. Length (Inches) 8 in.
    • For Use With Rigid/IMC
    • SAP Material Type ZSTD
    Product Overview:
    Conduit nipple is 1 dia. x 8 inch L. Nipple is rigid hot dipped galvanized.