Graybar Vendor 1 X 2-ALUM 1 x 2 Inch Aluminum Rigid Metallic Conduit Nipple | Graybar Store
Graybar Vendor - 1 x 2 Inch Aluminum Rigid Metallic Conduit Nipple - 1 X 2-ALUM
+ / - Hover over image to Zoom
Other Views

    1 x 2 Inch Aluminum Rigid Metallic Conduit Nipple

    Manufacturer: Graybar Vendor
    Manufacturer #: 1 X 2-ALUM
    SKU: 88273085
    $4.74
    Checking Pricing
         
    Nom. Length (Inches):2 in.
    Diameter (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1 X 2-ALUM
    • Diameter (Inches) 1 in.
    • Materials Aluminum
    • Nom. Length (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Close conduit nipple is 1 inch dia. x 2 inch length. Nipple is aluminum.