American Fittings RW10075 1 to 3/4 Inch Steel Conduit Reducing Washer | Graybar Store
American Fittings - 1 to 3/4 Inch Steel Conduit Reducing Washer - RW10075
+ / - Hover over image to Zoom
Other Views

    1 to 3/4 Inch Steel Conduit Reducing Washer

    Manufacturer: American Fittings
    Manufacturer #: RW10075
    SKU: 25171407
    $0.14
    Checking Pricing
         
    In (Inches):1 in.
    Out (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # RW10075
    • In (Inches) 1 in.
    • Materials Steel
    • Out (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing washer for 1 to 3/4 inch conduit. Reducing washer is steel.