Raco 1367 1 to 3/4 Inch Raco® Steel Conduit Reducing Washer | Graybar Store
Raco - 1 to 3/4 Inch Raco® Steel Conduit Reducing Washer - 1367
+ / - Hover over image to Zoom
Other Views

    1 to 3/4 Inch Raco® Steel Conduit Reducing Washer

    Manufacturer: Raco
    Manufacturer #: 1367
    SKU: 88217568
    $1.10
    Checking Pricing
         
    In (Inches):1 in.
    Out (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1367
    • Type RACO® Reducing Washer, Steel, In (Inches): 4-29/32 in, Out (Inches): 3-5/8 in
    • In (Inches) 1 in.
    • Materials Steel
    • Out (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing washer for 1 to 3/4 inch conduit. Reducing washer is plated steel.