Hubbell Wiring Device - Kellems 073041282 1 to 1.250 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip | Graybar Store
Hubbell Wiring Device - Kellems - 1 to 1.250 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip - 073041282
+ / - Hover over image to Zoom
Other Views

    1 to 1.250 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073041282
    SKU: 88147586
    $24.75
    Checking Pricing
         
    Cable Diameter (Inches):1.000 to 1.250
    Mesh Length (Inches):9-1/2
    Break Load:1500 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073041282
    • Type Support
    • Break Load 1500 lb.
    • Cable Diameter (Inches) 1.000 to 1.250
    • Materials Galvanized Steel
    Product Overview:
    Single-eye bus drop support grip for 1 to 1.25 inch cable diameter. Support grip 9-1/2 inch mesh and 9 inch bale. Support grip is galvanized steel.