Bridgeport Fittings 283-DC Combination Conduit Fitting, Zinc Die Cast, 1 in. EMT Set-Screw, 1 in. Flex Clamp | Graybar Store
Bridgeport Fittings - Combination Conduit Fitting, Zinc Die Cast, 1 in. EMT Set-Screw, 1 in. Flex Clamp - 283-DC
+ / - Hover over image to Zoom
Other Views

    Combination Conduit Fitting, Zinc Die Cast, 1 in. EMT Set-Screw, 1 in. Flex Clamp

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 283-DC
    SKU: 25052260
    $6.95
    Checking Pricing
         
    EMT Size (Inches):1 in.
    Flex Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 283-DC
    • Connection Type Squeeze
    • EMT Size (Inches) 1 in.
    • Finish Ball Burnished and Mirror Smooth
    • Flex Size (Inches) 1 in.
    • Materials Die Cast Zinc
    • For Use With EMT Conduits; FMC Conduits
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Set-screw connector joins 1 inch EMT to 1 inch flexible metal conduit. Connector is zinc die cast.