Thomas and Betts TCF100-109AL 1 to 0.940 to 1.090 Inch T&B®: Star Teck® Silver Grip® Aluminum Tray Cable Connector | Graybar Store
Thomas and Betts - 1 to 0.940 to 1.090 Inch T&B®: Star Teck® Silver Grip® Aluminum Tray Cable Connector - TCF100-109AL
+ / - Hover over image to Zoom
Other Views

    1 to 0.940 to 1.090 Inch T&B®: Star Teck® Silver Grip® Aluminum Tray Cable Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: TCF100-109AL
    SKU: 25024785
    $23.66
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.94 to 1.09 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TCF100-109AL
    • Cable Range (Inches) 0.94 to 1.09 in.
    • Conduit Hub Size (Inches) 1 in.
    • Materials Aluminum
    Product Overview:
    1 Inch Aluminum Tray/Cord Fitting, Cable Diameter (Minimum) .940 (Maximum) 1.090