Thomas and Betts STE100 1 to 0.870 to 1.375 Inch T&B® Star Teck Extreme® Aluminum Jacketed Metal-Clad Cable Fittings | Graybar Store
Thomas and Betts - 1 to 0.870 to 1.375 Inch T&B® Star Teck Extreme® Aluminum Jacketed Metal-Clad Cable Fittings - STE100
+ / - Hover over image to Zoom
Other Views

    1 to 0.870 to 1.375 Inch T&B® Star Teck Extreme® Aluminum Jacketed Metal-Clad Cable Fittings

    Manufacturer: Thomas and Betts
    Manufacturer #: STE100
    SKU: 99475568
    $49.79
    Checking Pricing
         
    Cable Range (Inches):0.87 to 1.375 in.
    Conduit Hub Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STE100
    • Cable Range (Inches) 0.87 to 1.375 in.
    • Conduit Hub Size (Inches) 1 in.
    • Materials Aluminum
    Product Overview:
    Star Teck Extreme aluminum jacketed cable fittings hub size 1 in.