AFL Telecommunications FM002711-BE 1 RU Xpress Fiber Management® Patch Panel Enclosure | Graybar Store
AFL Telecommunications - 1 RU Xpress Fiber Management® Patch Panel Enclosure - FM002711-BE
+ / - Hover over image to Zoom
Other Views

    1 RU Xpress Fiber Management® Patch Panel Enclosure

    Manufacturer: AFL Telecommunications
    Manufacturer #: FM002711-BE
    SKU: 25523165
    $246.74
    Checking Pricing
         
    Rack Units:1
    Accommodates:(3) LGX 118 Adapter Plate/Mounting Positions
    Width (Inches):17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FM002711-BE
    • Rack Units 1
    • Accommodates (3) LGX 118 Adapter Plate/Mounting Positions
    • Width (Inches) 17 in.
    Product Overview:
    Xpress Fiber Management® patch panel enclosure is 1 RU x 17 inch W. Enclosure accommodates (3) LGX 118 adapter plates or module mounting positions. Mfr. Alternate Number: XFM-1-U-B-0
    Xpress Fiber Management® Patch Panel Enclosure is fully compatible with XFM optical cassette, passive optical coupler modules and poli-MOD solutions.

    Features

    • Steel construction
    • Textured black powder coat finish
    • Universal WECO/TIA 19-, 23-Inch rack compatibility
    • Slide out tray with relief cut-outs for simplified connector access

    Applications

    • Data Centers
    • Enterprise Networks
    • Telecommunications Closets
    • Central Offices/Headends