CommScope Uniprise RFE-SLC-IS-EMT-BK/1U-PNL 1 RU Uniprise® Ready™ Shelves | Graybar Store
CommScope Uniprise - 1 RU Uniprise® Ready™ Shelves - RFE-SLC-IS-EMT-BK/1U-PNL
+ / - Hover over image to Zoom
Other Views

    1 RU Uniprise® Ready™ Shelves

    Manufacturer: CommScope Uniprise
    Manufacturer #: RFE-SLC-IS-EMT-BK/1U-PNL
    SKU: 25313056
    $195.64
    Checking Pricing
         
    Rack Units:1
    Accommodates:(3) PNL-Type Adapter Panels or ReadyPATCH modules
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # RFE-SLC-IS-EMT-BK/1U-PNL
    • Rack Units 1
    • Accommodates (3) PNL-Type Adapter Panels or ReadyPATCH modules
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Internal sliding shelf is 1 RU. Uniprise® Ready™ internal sliding shelf is black. Alternate manufacturer number: 760147439.
    Internal sliding shelf is 19 W x 1.75 H x 14 inch D.