CommScope 760 103 184 Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Sliding Shelf | Graybar Store
CommScope - Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Sliding Shelf - 760 103 184
+ / - Hover over image to Zoom
Other Views

    Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Sliding Shelf

    Manufacturer: CommScope
    Manufacturer #: 760 103 184
    SKU: 25237807
    $203.50
    Checking Pricing
         
    Shelf Type:Sliding Shelf
    Rack Units:1
    Width (Inches):19 in.
    Accommodates:(1) G2 Front Faceplate / (2) RoloSplices With (3) Trays Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 760 103 184
    • Rack Units 1
    • Accommodates (1) G2 Front Faceplate / (2) RoloSplices With (3) Trays Each
    • Shelf Type Sliding Shelf
    • Width (Inches) 19 in.
    Product Overview:
    SYSTIMAX 360™G2 sliding shelf is 1 RU. Alternate Manufacturer Part Number 360G2-1U-UP-SD.
    Fiber optic shelf is 19 W x 1.75 H x 18 inch D.