CommScope 760103192 Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Sliding Panel Shelf | Graybar Store
CommScope - Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Sliding Panel Shelf - 760103192
+ / - Hover over image to Zoom
Other Views

    Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Sliding Panel Shelf

    Manufacturer: CommScope
    Manufacturer #: 760103192
    SKU: 25237808
    $428.18
    Checking Pricing
         
    Shelf Type:Sliding Panel Shelf
    Rack Units:1
    Width (Inches):19 in.
    Accommodates:(3) Adapter Panels
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 760103192
    • Rack Units 1
    • Accommodates (3) Adapter Panels
    • Shelf Type Sliding Panel Shelf
    • Width (Inches) 19 in.
    Product Overview:
    SYSTIMAX 360™G2 sliding panel shelf is 1 RU. Alternate Manufacturer Part Number 360G2-1U-IP-SD.
    Fiber optic shelf is 19 W x 1.75 H x 10 inch D.