CommScope Systimax 760 103 150 Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Sliding Modular Cassette Shelf | Graybar Store
CommScope Systimax - Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Sliding Modular Cassette Shelf - 760 103 150
+ / - Hover over image to Zoom
Other Views

    Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Sliding Modular Cassette Shelf

    Manufacturer: CommScope Systimax
    Manufacturer #: 760 103 150
    SKU: 25237805
    $211.03
    Checking Pricing
         
    Shelf Type:Sliding Modular Cassette Shelf
    Rack Units:1
    Width (Inches):19 in.
    Accommodates:(2) RoloSplices With (3) Trays Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760 103 150
    • Rack Units 1
    • Accommodates (2) RoloSplices With (3) Trays Each
    • Shelf Type Sliding Modular Cassette Shelf
    • Width (Inches) 19 in.
    Product Overview:
    SYSTIMAX 360™G2 fixed modular cassette shelf is 1 RU. Alternate Manufacturer Part Number 360G2-1U-MOD-FX.
    Fiber optic shelf is 19 W x 1.75 H x 14 inch D.