CommScope Systimax 760103721 Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Internal Sliding Adapter Panel | Graybar Store
CommScope Systimax - Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Internal Sliding Adapter Panel - 760103721
+ / - Hover over image to Zoom
Other Views

    Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Internal Sliding Adapter Panel

    Manufacturer: CommScope Systimax
    Manufacturer #: 760103721
    SKU: 25387702
    $304.21
    Checking Pricing
         
    Shelf Type:Internal Sliding Adapter Panel
    Rack Units:1
    Width (Inches):19 in.
    Accommodates:(3) 1000-Type Adapter Panels or InstaPATCH Plus DM2 Modules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760103721
    • Rack Units 1
    • Accommodates (3) 1000-Type Adapter Panels or InstaPATCH Plus DM2 Modules
    • Shelf Type Internal Sliding Adapter Panel
    • Width (Inches) 19 in.
    Product Overview:
    SYSTIMAX 360™G2 internal sliding adapter panel is 1 RU. Alternate Manufacturer Part Number 360G2-1U-IP-IS.
    Fiber optic shelf is 19 W x 1.75 H x 14 inch D.