CommScope Systimax 760 103 176 Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Faceplate Shelf | Graybar Store
CommScope Systimax - Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Faceplate Shelf - 760 103 176
+ / - Hover over image to Zoom
Other Views

    Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Faceplate Shelf

    Manufacturer: CommScope Systimax
    Manufacturer #: 760 103 176
    SKU: 25237806
    $180.88
    Checking Pricing
         
    Rack Units:1
    Width (Inches):19 in.
    Accommodates:(1) G2 Front Faceplate / (2) RoloSplices With (3) Trays Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760 103 176
    • Rack Units 1
    • Accommodates (1) G2 Front Faceplate / (2) RoloSplices With (3) Trays Each
    • Width (Inches) 19 in.
    Product Overview:
    SYSTIMAX 360™G2 faceplate shelf is 1 RU. Alternate Manufacturer Part Number 360G2-1U-UP-FX.
    Fiber optic shelf is 19 W x 1.75 H x 14 inch D.