CommScope - 1 RU Single-Sided Horizontal Trough Kit - 760072942
+ / - Hover over image to Zoom
Other Views

1 RU Single-Sided Horizontal Trough Kit

Manufacturer: CommScope
Manufacturer #: 760072942
SKU: 25184371
$48.88
Checking Pricing
     
Rack Units:1
Width (Inches):19 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer CommScope
  • Manufacturer # 760072942
  • Color Black
  • Type Horizontal Trough Kit
  • Rack Units 1
  • Width (Inches) 19 in.
Product Overview:
Single-sided horizontal trough kit is 1 RU x 19 inch W. Manufacturer Alternate Part Number HTK-19-SS-1U.
Trough kits are aluminum and steel with a black smooth powder-coated finish. Single-sided units are 5-1/2 inch D from front to back with cover closed.