Pentair Hoffman DCHS1 1 RU Single-Sided Cabletek™ Horizontal Cable Manager | Graybar Store
Pentair Hoffman - 1 RU Single-Sided Cabletek™ Horizontal Cable Manager - DCHS1
+ / - Hover over image to Zoom
Other Views

    1 RU Single-Sided Cabletek™ Horizontal Cable Manager

    Manufacturer: Pentair Hoffman
    Manufacturer #: DCHS1
    SKU: 25156349
    $88.36
    Checking Pricing
         
    Height (Inches):4.5 in.
    Rack Units:1
    Width (Inches):19.5 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DCHS1
    • Color Black
    • Type Single-Sided Cable Manager
    • Rack Units 1
    • Height (Inches) 4.5 in.
    • Width (Inches) 19.5 in.
    Product Overview:
    Single-sided Cabletek™ horizontal cable manager is 1 RU, 4.5 H x 19.5 inch W.
    Single-Sided Cabletek™ Horizontal Cable Manager:
    • Black composite material
    • Low gloss, matches look of RAL 9005 textured paint
    • Snap-in mounting provision holds cable manager in place while mounting screws are installed
    • Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material
    • Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius
    • Deep cable compartments allow maximum cable density
    • Rounded edges throughout protect cable jackets from damage
    • Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides
    • Units provide high cable capacity, including 5e, 6 and 6A cables
    • 1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity
    • Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance
    • Covers stay open during installation and maintenance procedures
    • Horizontal cable managers designed as a system for streamlined appearance and improved functionality
    • Combination head 10-32 and 12-24 screws included for mounting