Allen Tel - 1 RU Single Sided Cable Manager with Pass Through Holes - AT55WMP-SR1
+ / - Hover over image to Zoom
Other Views

1 RU Single Sided Cable Manager with Pass Through Holes

Manufacturer: Allen Tel
Manufacturer #: AT55WMP-SR1
SKU: 25683679
$37.29
Checking Pricing
     
Height (Inches):1.75 in.
Color:Black
Width (Inches):19 in.
Rack Units:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Allen Tel
  • Manufacturer # AT55WMP-SR1
  • Color Black
  • Type Cable Manager with Pass Through Holes
  • Rack Units 1
  • Height (Inches) 1.75 in.
  • Width (Inches) 19 in.
Product Overview:
Single sided cable manager with pass through holes is 1 RU.