Corning PCH-01U Pretium® Connector Housing, 1 RU | Graybar Store
Corning - Pretium® Connector Housing, 1 RU - PCH-01U
+ / - Hover over image to Zoom
Other Views

    Pretium® Connector Housing, 1 RU

    Manufacturer: Corning
    Manufacturer #: PCH-01U
    SKU: 22085201
    $338.23
    Checking Pricing
         
    Rack Units:1
    No. of Panels:(2) CCH Type
    Accommodates:Up To (4) Category 2R or (2) Category 4R Splice Tray
    Width (Inches):17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PCH-01U
    • Rack Units 1
    • Accommodates Up To (4) Category 2R or (2) Category 4R Splice Tray
    • Brand Pretium
    • Enclosure Color Grey
    • Latch Front or Rear With Field Installable Option
    • No. of Panels (2) CCH Type
    • Width (Inches) 17 in.
    Product Overview:
    Pretium® Connector Housing (PCH) holds (2) CCH connector panels is 1 RU.
    Connector housing is 17 W x 1.75 H x 16 inch D.