Panduit WMPFSE PatchLink™ Cable Manager, Horizontal, 1 RU, 19 W x 1.7 H x 3.7 in. D | Graybar Store
Panduit - PatchLink™ Cable Manager, Horizontal, 1 RU, 19 W x 1.7 H x 3.7 in. D - WMPFSE
+ / - Hover over image to Zoom
Other Views

    PatchLink™ Cable Manager, Horizontal, 1 RU, 19 W x 1.7 H x 3.7 in. D

    Manufacturer: Panduit
    Manufacturer #: WMPFSE
    SKU: 22069417
    $50.93
    Checking Pricing
         
    Rack Units:1
    Depth (Inches):3.7 in.
    Height (Inches):1.7 in.
    Width (Inches):19 in.
    Color:Black
    Orientation:Front
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WMPFSE
    • Color Black
    • Application Coaxial Cables, Copper Cables, Fiber Optic Cables, Multimedia Applications and Patch Cords
    • Mounting Style Horizontal Mount
    • Type Cable Manager
    • Rack Units 1
    • Brand PatchLink
    • Depth (Inches) 3.7 in.
    • Height (Inches) 1.7 in.
    • Width (Inches) 19 in.
    • Includes Cover, #12-24 and M6 Mounting Screws
    • Orientation Front
    • SKU Spec Sheet
      WMPFSE Specification Sheet
      WMPFSE Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable manager is 1 RU, 19 W x 1.7 H x 3.7 inch D. PatchLink™ front only horizontal cable manager is black ABS.