Panduit WMPLFSE PatchLink™ Cable Manager, Horizontal, 1 RU, 19 W x 1.7 H x 2.7 in. D | Graybar Store
Panduit - PatchLink™ Cable Manager, Horizontal, 1 RU, 19 W x 1.7 H x 2.7 in. D - WMPLFSE
+ / - Hover over image to Zoom
Other Views

    PatchLink™ Cable Manager, Horizontal, 1 RU, 19 W x 1.7 H x 2.7 in. D

    Manufacturer: Panduit
    Manufacturer #: WMPLFSE
    SKU: 22069420
    $51.55
    Checking Pricing
         
    Rack Units:1
    Depth (Inches):2.7
    Height (Inches):1.7 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WMPLFSE
    • Color Black
    • Application Coaxial Cables; Copper Cables; Fiber Optic Cables; Multimedia Applications; Patch Cords
    • Mounting Style Horizontal
    • Type Cable Manager
    • Rack Units 1
    • Brand PatchLink
    • Depth (Inches) 2.7
    • Height (Inches) 1.7 in.
    • Width (Inches) 19 in.
    • Includes Cover, #12-24 and M6 Mounting Screws
    Product Overview:
    Cable manager is 1 RU, 19 W x 1.7 H x 2.7 inch D. PatchLink™ front only horizontal cable manager is black ABS.