Corning CPP-01U-PNL 1 RU Panel for Plug and Play™ Universal Systems | Graybar Store
Corning - 1 RU Panel for Plug and Play™ Universal Systems - CPP-01U-PNL
+ / - Hover over image to Zoom
Other Views

    1 RU Panel for Plug and Play™ Universal Systems

    Manufacturer: Corning
    Manufacturer #: CPP-01U-PNL
    SKU: 25090111
    $64.01
    Checking Pricing
         
    Rack Units:1
    No. of Panels:2
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CPP-01U-PNL
    • Rack Units 1
    • No. of Panels 2
    • Width (Inches) 19 in.
    Product Overview:
    Plug & Play™ rack-mountable panel for up to (2) Plug & Play modules or adapter panels is 1 RU.
    Panel is 19 W x 1.75 H x 0.04 inch D.