Panduit FCE1U Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (4) Cassettes | Graybar Store
Panduit - Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (4) Cassettes - FCE1U
+ / - Hover over image to Zoom
Other Views

    Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (4) Cassettes

    Manufacturer: Panduit
    Manufacturer #: FCE1U
    SKU: 25180696
    $355.69
    Checking Pricing
         
    Rack Units:1
    No. of Panels:4
    Width (Inches):17.6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FCE1U
    • Mounting Style Rack
    • Type Fiber Cassette
    • Rack Units 1
    • Brand Opticom and QuickNet
    • Enclosure Color Black
    • No. of Panels 4
    • Width (Inches) 17.6 in.
    • For Use With FAP Adapter Panels; FOSM Splice Modules; QuickNet Cassettes
    • Includes Fiber Optic Routing Kit
    • SKU Spec Sheet
      FCE1U Specification Sheet
      FCE1U Spec Sheet
    • Country of Origin 99 - Multiple
    Product Overview:
    Opticom® QuickNet™ rack mount fiber enclosure is 1 RU and holds up to (4) QuickNet™ cassettes, FAP adapter panels or FOSM splice modules.
    Opticom® QuickNet™ rack mount fiber enclosure is 17.6 W x 1.73 H x 16.3 inch D.