Leviton 5R1UL-F03 1 RU Opt-X® 500i Rack-Mount Enclosure | Graybar Store
Leviton - 1 RU Opt-X® 500i Rack-Mount Enclosure - 5R1UL-F03
+ / - Hover over image to Zoom
Other Views

    1 RU Opt-X® 500i Rack-Mount Enclosure

    Manufacturer: Leviton
    Manufacturer #: 5R1UL-F03
    SKU: 25393166
    $128.00
    Checking Pricing
         
    Rack Units:1
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5R1UL-F03
    • Rack Units 1
    • Enclosure Color Black Powder Coat
    • Latch Optional Field-Installable Lock Kit
    • Width (Inches) 19 in.
    Product Overview:
    Opt-X® 500i empty (unloaded) 1 RU rack mount enclosure.
    Enclosure is 19.24 W x 1.72 H x 10.51 inch D. Enclosure can accommodate (72) Fibers (LC), Up To (3) (horizontal orientation) adapter plates/MTP cassettes and up to (3) splice trays.