Panduit CMPHHF1 1 RU Open-Access™ Horizontal Cable Manager with 5 D-Rings | Graybar Store
Panduit - 1 RU Open-Access™ Horizontal Cable Manager with 5 D-Rings - CMPHHF1
+ / - Hover over image to Zoom
Other Views

    1 RU Open-Access™ Horizontal Cable Manager with 5 D-Rings

    Manufacturer: Panduit
    Manufacturer #: CMPHHF1
    SKU: 99691688
    $43.93
    Checking Pricing
         
    Rack Units:1
    Depth (Inches):5.67
    Height (Inches):1.72 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMPHHF1
    • Color Black
    • Type Horizontal Cable Manager
    • Rack Units 1
    • Depth (Inches) 5.67
    • Height (Inches) 1.72 in.
    • Width (Inches) 19 in.
    Product Overview:
    Cable manager is 1 RU, 19 W x 1.7 H x 5.67 inch D. Open-Access™ horizontal cable manager has (5) D-rings installed on front only.