Panduit - 1 RU Open-Access™ Dual-Sided D-Ring Manager - CMPH1
+ / - Hover over image to Zoom
Other Views

1 RU Open-Access™ Dual-Sided D-Ring Manager

Manufacturer: Panduit
Manufacturer #: CMPH1
SKU: 99691689
$41.66
Checking Pricing
     
Width (Inches):19 in.
Height (Inches):1.72 in.
Color:Black
Depth (Inches):8.57
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # CMPH1
  • Color Black
  • Type D-Ring Manager
  • Depth (Inches) 8.57
  • Height (Inches) 1.72 in.
  • Width (Inches) 19 in.
Product Overview:
Horizontal cable D-ring manager is 19 L x 3 W x 1.5 inch H and 1 RU. D-ring manager is black.