Panduit - 1 RU Open Access™ D-Ring Manager Cover - CMPH1C
+ / - Hover over image to Zoom
Other Views

1 RU Open Access™ D-Ring Manager Cover

Manufacturer: Panduit
Manufacturer #: CMPH1C
SKU: 22128421
$13.79
Checking Pricing
     
Color:Black
Mounting Type:Horizontal Mount
Height (Inches):1.72 in.
Width (Inches):19.4 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # CMPH1C
  • Color Black
  • Height (Inches) 1.72 in.
  • Mounting Type Horizontal Mount
  • Width (Inches) 19.4 in.
Product Overview:
Horizontal cable manager cover is 19.4 W x 1.72 inch H. Black cover is 1 RU.
D-Ring Manager Cover
  • Modular, snap-in D-rings provide flexibility for system requirements
  • Flexible D-rings allow easy access to cables for moves, adds, and changes
  • Rounded D-rings prevent cable snags
  • Cable pass-through holes on panels provide ease of installation and cable maintenance
  • Available in a variety of styles that are suitable for large and small cabling installations
  • Lightweight, sturdy construction is easy to work with while still providing durability