Panduit - 1 RU NetManager™ High Capacity Front and Rear Horizontal Cable Manager - NM2
+ / - Hover over image to Zoom
Other Views

1 RU NetManager™ High Capacity Front and Rear Horizontal Cable Manager

Manufacturer: Panduit
Manufacturer #: NM2
SKU: 25117084
Checking Pricing
     
Rack Units:2
Depth (Inches):13.1
Height (Inches):3.5
Width (Inches):19
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NM2
  • Color Black
  • Type Horizontal Cable Manager
  • Rack Units 2
  • Depth (Inches) 13.1
  • Height (Inches) 3.5
  • Width (Inches) 19
  • Includes Cover, #12-24 and M6 mounting screws
Product Overview:
Cable manager is 2 RU. NetManager™ front and rear high capacity horizontal cable manager is 19 W x 3.5 H x 13.1 inch D.
Cable manager includes covers, #12-24 and M6 mounting screws.