Chatsworth 14171-310 1 RU HotLok® Snap-In Filler Panels | Graybar Store
Chatsworth - 1 RU HotLok® Snap-In Filler Panels - 14171-310
+ / - Hover over image to Zoom
Other Views

    1 RU HotLok® Snap-In Filler Panels

    Manufacturer: Chatsworth
    Manufacturer #: 14171-310
    SKU: 25390842
    $60.99
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 14171-310
    • Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black HotLok® snap-in filler panels is 1 RU H x 19 inch W.
    HotLok® Snap-In Filler Panels:
    • Highly effective seal prevents hot air re-circulation in between filler panels
    • Easy tool-less installation and removal with built-in finger grips on the front of the panel
    • Use with square punched or tapped equipment mounting rails
    • Stackable for easy storage
    • Made from a durable, lightweight plastic material
    • RoHS compliant