Allen Tel - 1 RU Horizontal Wire Management Panel with Pass Through Holes - AT55WMP-H1
+ / - Hover over image to Zoom
Other Views

1 RU Horizontal Wire Management Panel with Pass Through Holes

Manufacturer: Allen Tel
Manufacturer #: AT55WMP-H1
SKU: 25683676
Checking Pricing
     
Height (Inches):1.75
Color:Black
Width (Inches):19
Rack Units:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Allen Tel
  • Manufacturer # AT55WMP-H1
  • Color Black
  • Type Horizontal Finger Duct Panel
  • Rack Units 1
  • Height (Inches) 1.75
  • Width (Inches) 19
Product Overview:
Horizontal finger duct panel is 1 RU.
Horizontal Finger Duct Panel
  • Designed with flexible fingers for easy and precise cable routing, front to rear
  • Mounts on 19 inch standard racks and cabinets
  • Retaining cover slides open or snaps on and off for quick access
  • Pass through holes allow cables to pass through to rear components