Panduit WBH1 Wall Bracket, Hinged, 1 RU | Graybar Store
Panduit - Wall Bracket, Hinged, 1 RU - WBH1
+ / - Hover over image to Zoom
Other Views

    Wall Bracket, Hinged, 1 RU

    Manufacturer: Panduit
    Manufacturer #: WBH1
    SKU: 95054376
    $61.12
    Checking Pricing
         
    Width (Inches):20.2 in.
    Depth (Inches):6.3
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WBH1
    • Color Black
    • Depth (Inches) 6.3
    • Width (Inches) 20.2 in.
    Product Overview:
    Hinged wall bracket is 1.8 H x 20.2 W x 6.3 inch D.
    Bracket is steel with a black powder coated finish and has a load rating of 10 pounds.