Leviton 491RU-HFO Versi-Duct® Cable Manager, Horizontal, Front Only, 1 RU | Graybar Store
Leviton - Versi-Duct® Cable Manager, Horizontal, Front Only, 1 RU - 491RU-HFO
+ / - Hover over image to Zoom
Other Views

    Versi-Duct® Cable Manager, Horizontal, Front Only, 1 RU

    Manufacturer: Leviton
    Manufacturer #: 491RU-HFO
    SKU: 25013608
    $40.17
    Checking Pricing
         
    Rack Units:1
    Width (Inches):19 in.
    Depth (Inches):3 in.
    Height (Inches):1.5 in.
    Color:Black
    Orientation:Front
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 491RU-HFO
    • Color Black
    • Application Fiber or Capper Cabling
    • Mounting Style Horizontal Mount
    • Type Cable Manager
    • Rack Units 1
    • Brand Versi-Duct
    • Depth (Inches) 3 in.
    • Height (Inches) 1.5 in.
    • Materials PVC
    • Width (Inches) 19 in.
    • Includes Cover
    • Orientation Front
    • Country of Origin TW - Taiwan
    Product Overview:
    Versi-Duct® front only horizontal cable manager includes a cover and is 1 RU. Black PVC cable manager is 1.5 inches high and 3 inches deep.