Panduit FRME1 Opticom® Enclosure, Fiber Optic, Rack Mount, 1 RU, Front Access | Graybar Store
Panduit - Opticom® Enclosure, Fiber Optic, Rack Mount, 1 RU, Front Access - FRME1
+ / - Hover over image to Zoom
Other Views

    Opticom® Enclosure, Fiber Optic, Rack Mount, 1 RU, Front Access

    Manufacturer: Panduit
    Manufacturer #: FRME1
    SKU: 22049476
    $308.25
    Checking Pricing
         
    Rack Units:1
    No. of Panels:(3) FAP or FMP Adapter Panels
    Additional Features:Front Access
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRME1
    • Mounting Style Rack
    • Type Rack Mount Fiber Enclosure
    • Rack Units 1
    • Additional Features Front Access
    Product Overview:
    Enclosure has 1 RU and can hold up to (3) FAP or FMP panels. Black Opticom® rack mount fiber enclosure is 17.16 W x 1.74 H x 11.8 inch D.