Leviton - 1 RU Front and Rear Versi-Duct® Horizontal Cable Management - 491RU-HFR
+ / - Hover over image to Zoom
Other Views

1 RU Front and Rear Versi-Duct® Horizontal Cable Management

Manufacturer: Leviton
Manufacturer #: 491RU-HFR
SKU: 25013609
$52.01
Checking Pricing
     
Rack Units:1
Width (Inches):19 in.
Depth (Inches):3 Front, 4 Rear
Height (Inches):1.5 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 491RU-HFR
  • Color Black
  • Type Horizontal Cable Management
  • Rack Units 1
  • Depth (Inches) 3 Front, 4 Rear
  • Height (Inches) 1.5 in.
  • Width (Inches) 19 in.
  • Includes Cover
Product Overview:
Versi-Duct® front and rear horizontal slotted duct with cover and 1 RU.
Duct is 1.5 H x 3 D front x 4 inch D rear.