Leviton 49253-LPM Cable Manager, Horizontal, Patch Cord, 5-Ring, 1 RU, 4.5 in. D | Graybar Store
     
Leviton - Cable Manager, Horizontal, Patch Cord, 5-Ring, 1 RU, 4.5 in. D - 49253-LPM
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Horizontal, Patch Cord, 5-Ring, 1 RU, 4.5 in. D

    Manufacturer: Leviton
    Manufacturer #: 49253-LPM
    SKU: 95006470
    $40.16
    Checking Pricing
         
    Rack Units:1
    Depth (Inches):4.5 in.
    Height (Inches):1.72 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49253-LPM
    • Color Black
    • Application Patch Cord
    • Mounting Style Horizontal Mount
    • Type 5 Ring
    • Rack Units 1
    • Depth (Inches) 4.5 in.
    • Height (Inches) 1.72 in.
    • Materials Steel
    • Width (Inches) 19 in.
    • Includes (4) #12-24 Mounting Screws, Combination Head Screws and Pilot Point
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Black horizontal patch cord manager with (5) 4 inch D-rings and 1 RU.
    Organizer is 1.72 H x 19 W x 4.5 inch D.