Siemon FCP3-DWR 1 RU Fiber Connect Panel | Graybar Store
Siemon - 1 RU Fiber Connect Panel - FCP3-DWR
+ / - Hover over image to Zoom
Other Views

    1 RU Fiber Connect Panel

    Manufacturer: Siemon
    Manufacturer #: FCP3-DWR
    SKU: 99685817
    $204.54
    Checking Pricing
         
    Rack Units:1
    No. of Panels:3
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FCP3-DWR
    • Mounting Style Rack Mount
    • Type Fiber Connect Panel
    • Rack Units 1
    • Enclosure Color Black
    • Latch Single Finger
    • No. of Panels 3
    • Width (Inches) 19 in.
    Product Overview:
    Black fiber connect panel with sliding tray for 6-to-72 fiber accepts (3) Quick-Pack® adapter panels.
    Panel is 1 RU, 482.6 W x 4.32 H x 355.6 mm D.