CommScope 760128843 1 RU Double-Sided Horizontal Trough Kit | Graybar Store
CommScope - 1 RU Double-Sided Horizontal Trough Kit - 760128843
+ / - Hover over image to Zoom
Other Views

    1 RU Double-Sided Horizontal Trough Kit

    Manufacturer: CommScope
    Manufacturer #: 760128843
    SKU: 25373757
    $107.71
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Black
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 760128843
    • Color Black
    • Type Horizontal Trough Kit
    • Rack Units 1
    • Width (Inches) 19 in.
    Product Overview:
    Black double-sided horizontal trough kit is 1 RU x 19 inch W. Manufacturer Alternate Part Number HTK-19-DS-1U.
    Trough kits are aluminum and steel with a black smooth powder-coated finish.