Corning CCH-01U Closet Connector Housing, 1 RU | Graybar Store
Corning - Closet Connector Housing, 1 RU - CCH-01U
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing, 1 RU

    Manufacturer: Corning
    Manufacturer #: CCH-01U
    SKU: 25415405
    $254.94
    Checking Pricing
         
    Rack Units:1
    No. of Panels:(2) CCH Type
    Accommodates:Up To 48 Fibers
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-01U
    • Rack Units 1
    • Accommodates Up To 48 Fibers
    • Enclosure Color Black, Transparent Top Cover
    • No. of Panels (2) CCH Type
    • Width (Inches) 19 in.
    Product Overview:
    Closet Connector Housing (CCH) holds up to (2) CCH adapter panel and is 1RU.
    Closet connector housing is 19 W x 1.75 H x 17 inch D. Housing comes with blank panels and hardware to strain-relieve cables internally or externally.