Corning CCS-01U 1 RU Closet Connector and Splice Housing | Graybar Store
Corning - 1 RU Closet Connector and Splice Housing - CCS-01U
+ / - Hover over image to Zoom
Other Views

    1 RU Closet Connector and Splice Housing

    Manufacturer: Corning
    Manufacturer #: CCS-01U
    SKU: 22078753
    $141.48
    Checking Pricing
         
    Rack Units:1
    No. of Panels:(2) CCH Type
    Accommodates:Up To (2) Category 2R, 2S or 2M, (1) Category 4R, 4S or 4M
    Width (Inches):17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCS-01U
    • Rack Units 1
    • Accommodates Up To (2) Category 2R, 2S or 2M, (1) Category 4R, 4S or 4M
    • Enclosure Color Black
    • Latch Lockable With Field Installable Option
    • No. of Panels (2) CCH Type
    • Width (Inches) 17 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Closet Connector and Splice Housing (CCS) holds (2) CCH connector panels, (2) 2R/2S or (1) 4R/4S splice trays.
    Closet connector and splice housing is 17 W x 1.75 H x 12 inch D.