Allen Tel AT55WMP 1 RU Cable Management Panel-No Clips | Graybar Store
Allen Tel - 1 RU Cable Management Panel-No Clips - AT55WMP
+ / - Hover over image to Zoom
Other Views

    1 RU Cable Management Panel-No Clips

    Manufacturer: Allen Tel
    Manufacturer #: AT55WMP
    SKU: 25389173
    $39.45
    Checking Pricing
         
    Rack Units:1
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT55WMP
    • Color Black
    • Rack Units 1
    • Width (Inches) 19 in.
    Product Overview:
    This 1 RU cable management panel mounts on a standard 19 inch rack to provide horizontal and vertical routing of patch cables.
    • Mounts on 19 inch rack
    • Organized installation for horizontal and vertical routing of patch cables