Tyco 558329-1 1 RU Cable Management Panel | Graybar Store
Tyco - 1 RU Cable Management Panel - 558329-1
+ / - Hover over image to Zoom
Other Views

    1 RU Cable Management Panel

    Manufacturer: Tyco
    Manufacturer #: 558329-1
    SKU: 94010283
    $44.83
    Checking Pricing
         
    Rack Units:1
    Depth (Inches):4.2
    Height (Inches):1.75 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tyco
    • Manufacturer # 558329-1
    • Color Black
    • Type Horizontal Cable Manager Panel
    • Rack Units 1
    • Depth (Inches) 4.2
    • Height (Inches) 1.75 in.
    Product Overview:
    Horizontal cable manager panel with (5) horizontal distribution rings is 1 RU.
    Panel is 19 W x 1.75 H x 4.4 inch D. Panel is made of carbon steel with a black powder coat finish.