Leviton - 1-Rack Flat Horizontal Manager - 49253-6PM
+ / - Hover over image to Zoom
Other Views

1-Rack Flat Horizontal Manager

Manufacturer: Leviton
Manufacturer #: 49253-6PM
SKU: 25632270
Checking Pricing
     
Height (Inches):3.47
Width (Inches):19
Depth (Inches):6
Material:Steel
Color:Black
Mount Type:1U Rack
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 49253-6PM
  • Color Black
  • Depth (Inches) 6
  • Height (Inches) 3.47
  • Mount Type 1U Rack
  • Width (Inches) 19
  • Material Steel
Product Overview:
Horizontal Patch Cord Organizer, 1 Rack Unit Spacing 6 Inch Rings