Festo 187078 Pressure Gauge, Bourden Tube, R1/4 Connection, 0 to 87 psi | Graybar Store
Festo - Pressure Gauge, Bourden Tube, R1/4 Connection, 0 to 87 psi - 187078
+ / - Hover over image to Zoom
Other Views

    Pressure Gauge, Bourden Tube, R1/4 Connection, 0 to 87 psi

    Manufacturer: Festo
    Manufacturer #: 187078
    SKU: 25737233
    $14.92
    Checking Pricing
         
    Power Source:Bourdon Tube Pressure Gauge
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 187078
    • Gauge Pressure Gauge
    • Power Source Bourdon Tube Pressure Gauge
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Pressure Gauge, Gauge: Bourdon Tube Pressure Gauge