Leviton - 1-Position Flat Horizontal Manager - 49252-PO1
+ / - Hover over image to Zoom
Other Views

1-Position Flat Horizontal Manager

Manufacturer: Leviton
Manufacturer #: 49252-PO1
SKU: 92121696
$110.94
Checking Pricing
     
Height (Inches):1.75 in.
Width (Inches):19 in.
Depth (Inches):4.5
Material:Steel
Color:Black
Mount Type:1 RU Rack
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 49252-PO1
  • Color Black
  • Depth (Inches) 4.5
  • Height (Inches) 1.75 in.
  • Mount Type 1 RU Rack
  • Width (Inches) 19 in.
  • Material Steel
Product Overview:
One-Position Organizer Panel (19-inch Wide, 1.75-inch High)