Leviton 41291-1MT Multimedia Outlet System (MOS) Wallplate | Graybar Store
Leviton - Multimedia Outlet System (MOS) Wallplate - 41291-1MT
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) Wallplate

    Manufacturer: Leviton
    Manufacturer #: 41291-1MT
    SKU: 25121018
    $3.80
    Checking Pricing
         
    Color:Light Almond
    Material:Plastic
    Bracket:Plastic
    Additional Features:Modules Load into Housings From the Front or Side; Place Angled Modules in Bottom of Wallplate to Allow Cable Clearance at
    Dimensions (Inches):1.85 W x 0.48 D x 0.96 H
    Part Number:41291-1MT
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41291-1MT
    • Color Light Almond
    • Part Number 41291-1MT
    • Mounting Style Surface Mount
    • Termination Style Wall
    • Type Wallplate
    • No. of Ports 1
    • Additional Features Modules Load into Housings From the Front or Side; Place Angled Modules in Bottom of Wallplate to Allow Cable Clearance at
    • Bracket Plastic
    • Dimensions (Inches) 1.85 W x 0.48 D x 0.96 H
    • Material Plastic
    • SKU Spec Sheet
      41291-1MT Specification Sheet
      41291-1MT Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    QuickPort® 1-Port MOS Adapter, Light Almond, Surface Mount, Plastic, No. of Ports: 1, Dimension (Inches): 1.85 W x 0.48 D x 0.96 H in