Pass and Seymour (Legrand) 1-Pole 15A Commercial Toggle Switch | Graybar Store
Pass and Seymour (Legrand) - 1-Pole 15A Commercial Toggle Switch
+ / - Hover over image to Zoom
Other Views

    1-Pole 15A Commercial Toggle Switch

    Manufacturer: Pass and Seymour (Legrand)
         

    Commercial 15A single-pole toggle switch.

    • One-Piece Brass Alloy Contact Arm For Reliable Electrical Performance
    • One-Piece Steel Strap With Integral Ground is Plated For Corrosion Resistance
    • High Strength Thermoplastic Polycarbonate Toggle Resists Breaking and Chipping Under Heavy Abuse
    • Heavy-Duty Toggle Bumpers For Smooth and Quiet Operation
    • Back Body Made of Glass-Reinforced Nylon
    • Locking Support Provides Resistance to Face and Back Body Separation
    • Available With Side Wire or External Screw-Pressure-Plate Back and Side Wire Models Capable of Accepting 14 to 10 AWG Copper or Copper-Clad Wire
    • Cam Designed For Fast Make With Positive Break Action to Minimize Arcing and Prolong Switch Life
    • Oversized Silver Alloy Contacts For Longer Dependable Switch Life
    • Tri-Drive Terminal and Mounting Screws
    See More >>
    • Manufacturer Pass and Seymour (Legrand)
    • Grade Commercial
    • Switch Style Toggle
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    CS15AC1-I
    99861077
    Ivory
    1-Pole
    120/277V
    15A
    $
    2
    .64
    /
    EA
    99861077
    Color
    Ivory
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    2
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CS15AC1-W
    99861079
    White
    1-Pole
    120/277V
    15A
    $
    2
    .64
    /
    EA
    99861079
    Color
    White
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    2
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99861077 SKU, 99861077 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    2
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99861079 SKU, 99861079 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    2
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available